Panasonic Tactile Switch SPST Through Hole Momentary 7.5 x 7.10 x 4.75mm

Sebelum PPN:
Rp82.900
Spesifikasi
Actuator Length (mm)4.75
Button ColorBlack
Contact ConfigurationSPST
Contact Rated Current (mA)20@15Vdc
Dimensions (mm)7.5x7.10x4.75
FeatureTactile Switch, EVQPC Series. Expanded product line meets a wide range of needs. 0.25 mm push stroke, solid click. Integrated edge/body construction prevents flux creep.
Length (mm)7.5
Operating PatternsMomentary
Operating Temperature Range (°C)-20 -> +70
Rated Voltage (kV)15dc
Type Of ActuatorTactical
Width (mm)7.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Illumination: None, Termination Style: Through-Hole

Ulasan Produk

Tidak ada ulasan