Panasonic Tactile Switch SPST Surface Mount Momentary 4.70 x 3.5mm

Sebelum PPN:
Rp73.900
Spesifikasi
Actuator Length (mm)2.1
Button ColorNatural
Contact ConfigurationSPST
Contact Rated Current (mA)20@15Vdc
Dimensions (mm)4.70x3.5
FeatureTactile Switch, EVQP2 Series. Meets high operating power and long life requirements. Four J-shaped terminals for improved solderability.
Length (mm)4.7
Maximum Operating Temperature (°C)85
Operating PatternsMomentary
Rated Voltage (kV)15dc
Type Of ActuatorTactical
Width (mm)3.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Illumination: None, Termination Style: Surface Mount

Ulasan Produk

Tidak ada ulasan