Panasonic Tactile Switch Single Pole Single Throw SPST Through Hole Momentary 8.9 x 5.7mm 2 Pieces Per Bag
Spesifikasi
| AS ONE Part Number | 65-7818-78 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The ESE20C type is ideal for automotive applications.
Panasonic Push Switches - ESE and ESB Series Panasonic ESE and ESB series push switches are signal switches with straight or formed pins suitable for through-hole PCB mounting. This push switch series features single or double poles, long travel, wide actuation force, wide current range, and types designed specifically for automotive applications. The ESE20C and ESE20D types are SPST push switches with momentary (non-locking) action that provides a tactile feel when actuated. They feature a full stroke of 2.5 mm, an actuation force of 2 to 4 N, an overall body height of 12.5 / 17.5 mm, and a choice of straight or formed terminals ideal for dip soldering. The ESE20C type is designed for automotive applications. The ESB32 type (part number ; 756-1369 756-1369 ) is a DPNO push switch with a latching (self-locking) mechanism. It features a full stroke of 2.5 mm, an actuation force of 3.5 N, an overall body height of 25 mm, and formed terminals suitable for dip soldering. The ESB30 type (part numbers 756-1366 756-1366 ) is a non-shorting DPDT push switch with a latching (self-locking) mechanism, a full stroke of 3.5 mm, an actuation force of 2 N, and an overall body height of 20.5 mm. It is available with formed terminals suitable for dip soldering. The ESB33 type (part numbers 756-1363 756-1363 ) is a non-shorting DPDT push switch with a latching (self-locking) mechanism. It features a full stroke of 2.3 mm, an actuation force of 3 N, an overall body height of 13.5 mm, and straight terminals suitable for wave soldering.
Feature
Specification*Contact Configuration: Single Pole Single Throw (SPST)*Termination Style: Solder*Operating Characteristic: Momentary*Actuator Type: Level*Length: 8.9mm*Width: 5.7mm*Dimensions: 8.9 x 5.7mm*Mounting Type: Through Hole*Contact Current Rating: 100 mA @ 14 V dc*Operating Temperature Min: -30°C*Code Number: 756-1388
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
