Panasonic Tactile Switch Single Pole Single Throw SPST Through Hole Momentary 6 x 3.5 x 4.3mm 5 Pieces per Bag

Sebelum PPN:
Rp98.900
Spesifikasi
AS ONE Part Number65-7818-90

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Part number: 756-1552 756-1552 (EVQPBG05R) comes with an earth terminal.
Panasonic THT Tact Switch - EVQ Series Panasonic Light Touch Switches (commonly known as tactile switches or tact switches) are momentary snap action switches used with low current (rated: 20 mA 15 Vdc). These tact switches offer a distinctive, crisp, clear and positive click feeling and feature low contact resistance, small bouncing noise and high contact.
Feature
Specification
*Contact Configuration: Single Pole Single Throw (SPST)*Termination Style: Through Hole*Operating Characteristic: Momentary*Actuator Length: 4.3mm*Button Color: Gray*Actuator Type: Push Plate*Dimensions: 6 x 3.5 x 4.3mm*Contact Current Rating: 50 mA @ 12 V dc*Height: 4.3mm*Operating Temperature Min: -30°C*Code Number: 756-1559

Ulasan Produk

Tidak ada ulasan