Panasonic Tactile Switch Single Pole Single Throw SPST Through Hole Momentary 6 x 3.5 x 4.3mm 5 Pieces per Bag

Sebelum PPN:
Rp82.900
Spesifikasi
AS ONE Part Number65-7818-94

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Part number: 756-1552 756-1552 (EVQPBG05R) comes with an earth terminal.
Panasonic THT Tact Switches - EVQ Series Panasonic Light Touch Switches (commonly referred to as tactile switches or tact switches) are momentary snap action switches used with low current (rated at 20 mA 15 Vdc). These tact switches offer a unique crisp, clear and positive click feel and feature low contact resistance, low bouncing noise and high contact force. Available in a variety of actuation forces. The THT series tactile switches offer features such as small form factor, side actuation type, low/long travel (stroke) options and straight/snap-in terminal mounting options.
Reliable click feeling Push plate with many colors Wide range of operating forces Low contact resistance Long life Single pole with normally open contact
Feature
Specification
*Contact Configuration: Single Pole Single Throw (SPST)*Termination Style: Through Hole*Operating Characteristic: Momentary*Actuator Length: 4.3mm*Button Color: Brown*Actuator Type: Push Plate*Dimensions: 6 x 3.5 x 4.3mm*Contact Current Rating: 50 mA @ 12 V dc*Operating Force: 2.4 N*Operating Temperature Min: -30°C*Code Number: 756-1574

Ulasan Produk

Tidak ada ulasan