Panasonic Tactile Switch Single Pole Single Throw SPST Surface Mount Momentary 3 x 2mm 10 Pieces per Bag

Sebelum PPN:
Rp399.900
Spesifikasi
AS ONE Part Number65-7839-81

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panasonic SMT Tact Switches - EVP and EVQ Series Panasonic Light Touch Switches (commonly known as tactile switches or tact switches) are momentary snap action switches used with low current (rated: 20 mA 15 Vdc). These tact switches
Feature
Specification
*Contact Configuration: Single Pole Single Throw (SPST)*Termination Style: Solder*Operating Characteristics: Momentary*Actuator Length: 0.85 (Dia.)mm*Actuator Type: Push Plate*Length: 3mm*Width: 2mm*Dimensions: 3 x 2mm*Mounting Type: Surface Mount*Contact Current Rating: 20 mA @ 15 V dc*IP Protection Rating: IP67*Rated Voltage: 2 -> 15V dc*Operating Temperature Max: +85°C*Code Number: 125-0189

Ulasan Produk

Tidak ada ulasan