Panasonic Surface mount type aluminum electrolytic capacitor EEETKE series

Sebelum PPN:
Rp92.900
Spesifikasi
Capacitance (μF)1000
Dimensions (mm)16(Dia.)x16.5
Height (mm)16.5
Lead Pitch (mm)6.7
Lead Wire Diameter (mm)1.2
Leakage Current (μA)300
Ripple Current (A)1.1
Service Life2000h
Tolerance±20%
Type of SignSurface mount

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
TK high temperature reflow series. Panasonic medium-sized TK series type V electrolytic capacitor has a durability of 2,000 hours at 125. These surface mount capacitors withstand high reflow temperatures. .AEC-Q200 qualified (partial deviation applied) high ripple current, high reliability, low impedance, long life, surface mount. Application. Panasonic medium-sized TK series type V electrolytic capacitors are AEC-Q200 qualified and suitable for automotive applications. These Panasonic electrolytic capacitors are recommended for use in applications such as industrial infrastructure, power supplies, measuring instruments, inverters, motor drivers, HEMS, BEMS, and FEMS. Other suitable applications include ICT applications such as base stations, PCs, data centers and wireless charging. The TK series type V medium-sized aluminum capacitors can be used for home appliances such as air conditioners, white goods, and information appliances. Other applications include medical equipment, office automation equipment, power tools, lighting, power management, safety, infotainment and comfort accessories for automotive applications.

Ulasan Produk

Tidak ada ulasan