Panasonic Surface mount type aluminum electrolytic capacitor EEEFKH series

Sebelum PPN:
Rp239.900
Spesifikasi
Capacitance (μF)82
Dimensions (mm)6.3(Dia.)x7.7
Lead Pitch (mm)1.8
Leakage Current (μA)41
Length (mm)7.7
Ripple Current (mA)195
StructureMetal enclosure
Tolerance±20%
Type of SignSurface mount

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
FKS Type V High Temperature Reflow Series. Panasonic's FKS-V Aluminum Electrolytic Capacitor is a low impedance, long life and highly reliable solution. Aluminum foil electrolytic paper is contained in an aluminum case, and the life is 105 hours and 2000 hours. FKS-V aluminum electrolytic capacitors are a little smaller than Panasonic's FK series. The performance is the same as conventional capacitors, but the case size is small, so the board design can be downsized. Features.Suitable for high temperature lead-free reflow soldering. AEC-Q200 qualified low ESR advanced foil technology standard product can withstand up to 10G impact and vibration resistant structure can withstand up to 30G impact. V aluminum electrolytic capacitors are ideal for use with power supplies. AEC-Q200 qualified and recommended for use in automotive products. Main applications include inverters, rectifier circuits, and DC / DC converters.

Ulasan Produk

Tidak ada ulasan