Spesifikasi
| Maximum Operating Temperature (°C) | 125 |
|---|---|
| Minimum Operating Temperature (°C) | -55 |
| Rated Power (W) | 0.05 |
| Resistance (Ω) | 51 |
| Series | ERJ |
| Standard | Car: AEC-Q200 |
| Technology | Thick film |
| Temperature coefficient | ±200ppm/°C |
| Tolerance | ±1% |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
SpecificationHigh-precision thick film chip resistors, ERJ1GEF series. Space-saving, compact and lightweight set. High reliability thanks to metal glaze thick film resistors and a three-layer electrode structure.
Ulasan Produk
Tidak ada ulasan




















































































































































