Panasonic SMD Resistor, 51mΩ, 1206 (3216M), 1W ERJ8BWFR051V

Sebelum PPN:
Rp109.900
Spesifikasi
Maximum Operating Temperature (°C)155
Minimum Operating Temperature (°C)-55
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)1
Resistance (MΩ)51
SeriesERJ8BW
StandardCar: AEC-Q200
TechnologyThick film
Temperature coefficient±100ppm/°C
Tolerance±1%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
IEC60115-8, JIS C5201-8, EIAK RC-2134B. 1206-type ERJ8BW series - 1%. Panasonic ERJ 8BW thick film chip resistors are lightweight and compact. The ERJ 8BW resistors feature a double-sided resistive element with three layers of electrodes and a metal-glazed thick film resistive element. This allows for extremely high power handling and excellent pulse withstand capability. These chip resistors offer low resistance values from 10 mΩ to 100 mΩ. AEC-Q200 qualified, low TCR, current sensing, small size, low resistance, and ideal for flow and reflow soldering. Applications. These chip resistors are AEC-Q200 qualified and suitable for automotive applications.

Ulasan Produk

Tidak ada ulasan