Panasonic SMD Resistor, 5.6kΩ, 0603 (1608M), 0.1W ERA3APB562V

Sebelum PPN:
Rp759.900
Spesifikasi
Maximum Operating Temperature (°C)155
Minimum Operating Temperature (°C)-55
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)0.1
Resistance (kΩ)5.6
SeriesERA
StandardCar: AEC-Q200
TechnologyMetal coating
Temperature coefficient±15ppm/°C
Tolerance±0.1%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
IEC60115-8, JIS C5201-8, EIAJ RC-2133B. Panasonic 0.1 W ERA Series 0.1% 15 ppm, 330 Ω to 7.5 kΩ. Panasonic's ERA 3A metal film resistors are stable and maintain high accuracy even in high-temperature and humid environments. This series of 0603 chip resistors provides a high-performance solution and features excellent nonlinearity. Features and Benefits: AEC-Q200 qualified, low temperature coefficient of resistance, tight resistance tolerance, excellent linearity and low current noise, power rating options: 0.05 W to 0.25 W. Applications: This metal thin film resistor is AEC-Q200 qualified and suitable for automotive applications.

Ulasan Produk

Tidak ada ulasan