Panasonic SMD Resistor, 470Ω, 0603 (1608M), 0.1W ERJ3EKF4700V

Sebelum PPN:
Rp369.900
Spesifikasi
Maximum Operating Temperature (°C)155
Minimum Operating Temperature (°C)-55
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)0.1
Resistance (Ω)470
SeriesERJ
StandardCar: AEC-Q200
TechnologyThick film
Temperature coefficient±100ppm/°C
Tolerance±1%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Compact and lightweight High reliability Metal glaze thick film resistive element and 3-layer electrode Compatible with placement machines Tape packaging available Suitable for both reflow and flow soldering Low resistance tolerance ERJXG, 1G, 2R, 3E, 6E, 8E, 14, 12, 1T types: ±1 % ERJ1R, 2R, 3R, 6R types: ±0.5 %

Ulasan Produk

Tidak ada ulasan