Panasonic SMD Resistor, 300mΩ, 0805 (2012M), 0.125W ERJ6RQFR30V

Sebelum PPN:
Rp50.900
Spesifikasi
Maximum Operating Temperature (°C)125
Minimum Operating Temperature (°C)-55
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)0.125
Resistance (MΩ)300
SeriesERJ6RQ
StandardCar: AEC-Q200
TechnologyThick film
Temperature coefficient±250ppm/°C
Tolerance±1%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
IEC60115-8, JIS C5201-8, EIAK RC-2134B. 0805 Low Ohmic Resistor - 0.125 W. Panasonic's ERJ 6R chip resistors are small and lightweight. These highly reliable thick film chip resistors consist of a triple layer electrode and a metal glaze thick film resistive element. . Low resistance tolerance Can be used with both flow and flow soldering Suitable for use with placement machines AEC-Q200 qualified. Applications. These chip resistors are AEC-Q200 qualified and suitable for automotive applications.

Ulasan Produk

Tidak ada ulasan