Panasonic SMD Resistor, 300kΩ, 0603 (1608M), 0.1W ERA3AEB304V

Sebelum PPN:
Rp729.900
Spesifikasi
Maximum Operating Temperature (°C)155
Minimum Operating Temperature (°C)-55
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)0.1
Resistance (kΩ)300
SeriesERA
StandardCar: AEC-Q200
TechnologyThin film
Temperature coefficient±25ppm/°C
Tolerance±0.1%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Metal film (thin film) chip resistors, highly reliable High reliability: Stable performance under high temperature and high humidity environments (85°C 85%RH rated load, category temperature range: -55 to +155°C) High accuracy: Low resistance tolerance and resistance temperature coefficient High performance: Low current noise, excellent linearity

Ulasan Produk

Tidak ada ulasan