Panasonic SMD Resistor, 249Ω, 1210 (3225M), 0.5W ERJP14F2490U

Sebelum PPN:
Rp579.900
Spesifikasi
Maximum Operating Temperature (°C)155
Minimum Operating Temperature (°C)-55
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)0.5
Resistance (Ω)249
SeriesERJP14
TechnologyThick film
Temperature coefficient±100ppm/°C
Tolerance±1%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
IEC60115-8, JIS C5201-8, EIAJ RC-2134B. 1210-type surge-proof resistor, ERJ14 series - 1%. Panasonic ERJ14 series thick film chip resistors have tight tolerance requirements for base electrode width and a power rating of 62.5 mW @ +70°C. These surge-proof resistors consist of a thick film element with three-layer electrodes and metal glaze. Features: Lightweight and compact. Superior ESD surge resistance compared to standard metal film resistors. High reliability. Suitable for flow/reflow soldering. AEC-Q200 qualified.

Ulasan Produk

Tidak ada ulasan