Panasonic SMD Resistor, 20Ω, 1206 (3216M), 0.25W ERJ8GEYJ200V

Sebelum PPN:
Rp2.199.900
Spesifikasi
Maximum Operating Temperature (°C)155
Minimum Operating Temperature (°C)-55
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)0.25
Resistance (Ω)20
SeriesERJ8GE
TechnologyThick film
Temperature coefficient±200ppm/°C
Tolerance±5%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
IEC60115-8, JIS C5201-8, EIAJ RC-2134B. 1206 Type Resistor, ERJ8GEY Series - 5%. Panasonic's ERJ8G thick film chip resistors are lightweight, compact, and highly reliable. These chip resistors feature three layers of electrodes and a metal-glazed thick film, making them suitable for both reflow and flow soldering. ERJ8G chip resistors are also suitable for use with automatic placement machines. Product Application Information. These thick film chip resistors are AEC-Q200 qualified, making them suitable for automotive applications.

Ulasan Produk

Tidak ada ulasan