Panasonic SMD Resistor, 2.49kΩ, 1206 (3216M), 0.25W ERA8AEB2491V

Sebelum PPN:
Rp799.900
Spesifikasi
Maximum Operating Temperature (°C)155
Minimum Operating Temperature (°C)-55
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)0.25
Resistance (kΩ)2.49
SeriesERA
StandardCar: AEC-Q200
TechnologyMetal coating
Temperature coefficient±25ppm/°C
Tolerance±0.1%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Highly reliable thin film chip resistors, ERA8A series (1206). Stable operation even in high temperature/humid environments. Thin film processing achieves low resistance tolerance/temperature coefficient of resistance (TCR). Ideal for low current noise and nonlinearity.

Ulasan Produk

Tidak ada ulasan