Panasonic SMD Resistor, 2.49kΩ, 0603 (1608M), 0.1W ERA3ARB2491V

Sebelum PPN:
Rp979.900
Spesifikasi
Maximum Operating Temperature (°C)155
Minimum Operating Temperature (°C)-55
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)0.1
Resistance (kΩ)2.49
SeriesERA
TechnologyMetal coating
Temperature coefficient±10ppm/°C
Tolerance±0.1%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
IEC60115-8, JIS C5201-8, EIAJ RC-2133B. Panasonic ERA Series Size 0603 0.1 W 0.1% 10 ppm Metal Film Chip Resistors. Panasonic's ERA 3A metal film resistors are stable and highly accurate even in high temperature and high humidity environments. Keep This series of 0603 chip resistors provides a high performance solution and features excellent non-linearity. Features and Benefits: AEC-Q200 certified Low resistance temperature coefficient Small resistance tolerance Excellent linearity and low current noise Selectable power rating from 0.05 -> 0.25 W. Applications. This metal thin film resistor is AEC-Q200 certified Suitable for automotive applications.

Ulasan Produk

Tidak ada ulasan