Panasonic SMD Resistor, 1Ω, 1206 (3216M), 0.66W ERJP08J1R0V

Sebelum PPN:
Rp909.900
Spesifikasi
Maximum Operating Temperature (°C)155
Minimum Operating Temperature (°C)-55
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)0.66
Resistance (Ω)1
SeriesERJ
StandardCar: AEC-Q200
TechnologyThick film
Temperature coefficient-100 -> +600ppm/°C
Tolerance±5%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Surge-resistant thick film chip resistor types: ERJ PA2, P03, PA3, P06, P08, P14. ESD surge performance is superior to standard metal film resistors. Highly reliable metal glaze thick film resistive element and 3-layer electrodes. Suitable for both reflow and flow soldering. High power: 0.20 W in 0402 in./1005 mm size (ERJPA2), 0603 in./1608 mm size (ERJP03). 0.25 W in 0603 in./1608 mm size (ERJPA3). 0.50 W in 0805 in./2012 mm size (ERJP06), 1210 in./3225 mm size (ERJP14). 0.66 W in 1206 in./3216 mm size (ERJP08)

Ulasan Produk

Tidak ada ulasan