Panasonic SMD Resistor, 1kΩ, 1206 (3216M), 0.33W ERJT08J102V

Sebelum PPN:
Rp41.900
Spesifikasi
Maximum Operating Temperature (°C)155
Minimum Operating Temperature (°C)-55
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)0.33
Resistance (kΩ)1
SeriesERJT08
StandardCar: AEC-Q200
TechnologyThick film
Temperature coefficient±200ppm/°C
Tolerance±5%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
IEC60115-8, JIS C5201-8, EIAJ RC-2134B. 1206 Type Pulse Withstanding Resistor, ERJ T08 Series - 5%. Panasonic ERJ T08 Pulse Withstanding Thick Film Chip Resistors consist of three-layer electrodes and a metal glaze thick film resistive element. These chip resistors have optimized trimming specifications and exhibit high pulse characteristics. Features and Benefits: AEC-Q200 qualified, pulse withstanding characteristics, high power rating of 0.33 W, high reliability, and can be used with both flow and non-flow soldering. Applications: These chip resistors are AEC-Q200 qualified and can be used in automotive applications.

Ulasan Produk

Tidak ada ulasan