Panasonic SMD Resistor, 1kΩ, 0805 (2012M), 0.125W ERA6ARW102V

Sebelum PPN:
Rp90.900
Spesifikasi
Maximum Operating Temperature (°C)155
Minimum Operating Temperature (°C)-55
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)0.125
Resistance (kΩ)1
SeriesERA
StandardCar: AEC-Q200
TechnologyMetal coating
Temperature coefficient±10ppm/°C
Tolerance±0.05%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
IEC 60115-8, JIS C 5201-8, EIAJ RC-2133A. 0.125 W ERA Series 0.05 % 10 ppm. Panasonic's ERA 6A metal film resistors maintain high accuracy and stability even in high-temperature, high-humidity environments. This 0805 chip resistor series delivers high performance. AEC-Q200 qualified. Low temperature coefficient of resistance, tight resistance tolerance, excellent linearity and low current noise. 0.125 W rated power. Applications. This metal film resistor is AEC-Q200 qualified and suitable for automotive applications.

Ulasan Produk

Tidak ada ulasan