Panasonic SMD Resistor, 1kΩ, 0402 (1005M), 0.063W ERA2AED102X

Sebelum PPN:
Rp149.900
Spesifikasi
Maximum Operating Temperature (°C)155
Minimum Operating Temperature (°C)-55
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)0.063
Resistance (kΩ)1
SeriesERA
TechnologyMetal coating
Temperature coefficient±25ppm/°C
Tolerance±0.5%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Panasonic ERA Series Size 0402 0.063 W 0.5% 25 ppm Metal Film Chip Resistor. Panasonic ERA Series Thin Film Chip Resistors are AEC-Q200 qualified and suitable for automotive applications. These chip resistors offer excellent stability and precision even in high temperature and humidity environments. This series offers excellent nonlinearity, and the thin film resistors have a tight resistance tolerance, making them highly reliable. Features and Benefits: Low current noise, Excellent nonlinearity, Stable at high temperature and humidity, Small coefficient of resistance, Tight resistance tolerance

Ulasan Produk

Tidak ada ulasan