Panasonic SMD Resistor, 16.9kΩ, 0805 (2012M), 0.125W ERA6AEB1692V

Sebelum PPN:
Rp18.900
Spesifikasi
Maximum Operating Temperature (°C)155
Minimum Operating Temperature (°C)-55
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)0.125
Resistance (kΩ)16.9
SeriesERA
StandardCar: AEC-Q200
TechnologyMetal coating
Temperature coefficient±25ppm/°C
Tolerance±0.1%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
IEC60115-8, JIS C5201-8, EIAJ RC-2133B. 0.125 W ERA Series 0.1% 25 ppm - 1.02 Ω -> 46.4 Ω. Panasonic's ERA 6A metal film resistors maintain high accuracy and stability even in high-temperature, high-humidity environments. This 0805 chip resistor series delivers high performance. AEC-Q200 qualified. Low temperature coefficient of resistance, tight resistance tolerance, excellent linearity and low current noise. 0.125 W rated power. Applications. This metal thin film resistor is AEC-Q200 qualified and suitable for automotive applications.

Ulasan Produk

Tidak ada ulasan