Panasonic SMD Resistor, 15Ω, 0603 (1608M), 0.1W ERJ3EKF15R0V

Sebelum PPN:
Rp369.900
Spesifikasi
Maximum Operating Temperature (°C)155
Minimum Operating Temperature (°C)-55
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)0.1
Resistance (Ω)15
SeriesERJ
StandardCar: AEC-Q200
TechnologyThick film
Temperature coefficient±100ppm/°C
Tolerance±1%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Precision thick film chip resistor types: ERJ XG, 1G, ERJ 1R, 2R, 3R, 6R, ERJ 3E, 6E, 8E, 14, 12, 1T. Compact and lightweight. Highly reliable metal glaze thick film resistive element and 3-layer electrode. Compatible with placement machines and tape packaging available. Suitable for both reflow and flow soldering. Low resistance tolerance: ERJXG, 1G, 2R, 3E, 6E, 8E, 14, 12, 1T series: ±1%. ERJ1R, 2R, 3R, 6R series: ±0.5%.

Ulasan Produk

Tidak ada ulasan