Panasonic SMD Resistor, 15kΩ, 0805 (2012M), 0.125W ERA6APB153V

Sebelum PPN:
Rp53.900
Spesifikasi
Maximum Operating Temperature (°C)155
Minimum Operating Temperature (°C)-55
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)0.125
Resistance (kΩ)15
SeriesERA
StandardCar: AEC-Q200
TechnologyMetal coating
Temperature coefficient±15ppm/°C
Tolerance±0.1%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
IEC60115-8, JIS C5201-8, EIAJ RC-2133B. Panasonic Metal Film ERA Series 0805, 0.125 W 0.1% 15 ppm, 5 to 100 kΩ. Panasonic's ERA 6A metal film resistors are stable and maintain high accuracy even in high temperature and humidity environments. This 0805 chip resistor series delivers high performance. Panasonic's ERA 6A metal film resistors are stable and maintain high accuracy even in high temperature and humidity environments. This 0805 chip resistor series delivers high performance. Applications. This metal film resistor is AEC-Q200 qualified and suitable for automotive applications.

Ulasan Produk

Tidak ada ulasan