Panasonic SMD Resistor, 150Ω, 0402 (1005M), 0.1W ERJ2GEJ151X

Sebelum PPN:
Rp1.499.900
Spesifikasi
Maximum Operating Temperature (°C)155
Minimum Operating Temperature (°C)-55
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)0.1
Resistance (Ω)150
SeriesERJ2GEJ
StandardCar: AEC-Q200
TechnologyThick film
Temperature coefficient±200ppm/°C
Tolerance±5%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
IEC60115-8, JISC C5201-8, EIAJ RC-2134B. 0402 format resistor, ERJ2GEJ series - 5%. The Panasonic ERJ 2GE is a compact and lightweight metal thick film resistor. This 0402 size chip resistor features a triple-layer electrode and a metal glaze thick film resistive element, ensuring extremely high reliability. Suitable for flow/reflow soldering. Resistance tolerance: ±1%. Placement machine compatible. AEC-Q200 qualified. Applications. This metal film resistor is AEC-Q200 qualified and suitable for automotive applications.

Ulasan Produk

Tidak ada ulasan