Panasonic SMD Resistor, 150mΩ, 1210 (3225M), 0.25W ERJ14RSFR15U

Sebelum PPN:
Rp83.900
Spesifikasi
Maximum Operating Temperature (°C)125
Minimum Operating Temperature (°C)-55
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)0.25
Resistance (MΩ)150
SeriesERJ14R
StandardCar: AEC-Q200
TechnologyThick film
Temperature coefficient±200ppm/°C
Tolerance±1%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
IEC60115-8, JIS C5201-8, JEITA RC-2144. 1210 Type Low Ohmic Resistor - 0.25 W. Panasonic's ERJ 14R thick film chip resistors are lightweight and compact. These resistors feature a triple-layer electrode and a metal glaze thick film resistive element for exceptional reliability. AEC-Q200 Qualified Current Sensing, Compact, Low Resistance, Ideal for Flow/Reflow Soldering. Applications. These current sensing resistors are AEC-Q200 qualified and can be used in automotive applications.

Ulasan Produk

Tidak ada ulasan