Panasonic SMD Resistor, 13.3kΩ, 0402 (1005M), 0.1W ERJ2RKF1332X

Sebelum PPN:
Rp1.599.900
Spesifikasi
Maximum Operating Temperature (°C)155
Minimum Operating Temperature (°C)-55
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)0.1
Resistance (kΩ)13.3
SeriesERJ2RK
TechnologyThick film
Temperature coefficient±100ppm/°C
Tolerance±1%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
IEC60115-8, JIS C5201-8, EIAJ RC-2134B. 0402 Resistor, ERJ2RK Series - 1% (5 to 30 kΩ). Panasonic ERJ 2RK 0402 metal film resistors offer a compact and lightweight solution. These chip resistors feature a triple-layer electrode and a metal-glazed thick film resistive element for exceptional reliability. Suitable for flow and reflow soldering. Resistance tolerance: ±1%. Placement machine compatible. AEC-Q200 qualified. Applications. This metal thin film resistor is AEC-Q200 qualified and suitable for automotive applications. Other applications suitable for this general-purpose resistor include computers, instruments, video cameras, watches, pocket calculators, TV tuners, and communications equipment.

Ulasan Produk

Tidak ada ulasan