Panasonic SMD Resistor, 12mΩ, 0805 (2012M), 0.5W ERJ6BWFR012V

Sebelum PPN:
Rp73.900
Spesifikasi
Maximum Operating Temperature (°C)155
Minimum Operating Temperature (°C)-55
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)0.5
Resistance (MΩ)12
SeriesERJ6BW
StandardCar: AEC-Q200
TechnologyThick film
Temperature coefficient±300ppm/°C
Tolerance±1%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
IEC60115-8, JIS C5201-8, JEITA RC-2144. 0805 type ERJ 6BW series, 1%. Panasonic ERJ 6BW thick film chip resistors are lightweight and compact. ERJ 3BW resistors are constructed with three layers of electrodes and a metal-glazed thick film resistive element, creating a double-sided resistive element structure. This allows for extremely high power handling and excellent pulse withstand. These chip resistors offer low resistance values from 10 mΩ to 100 mΩ. Features and Benefits: AEC-Q200 qualified, current sensing, compact, low resistance, suitable for flow/reflow soldering. Applications: These current sensing resistors are AEC-Q200 qualified and suitable for automotive applications.

Ulasan Produk

Tidak ada ulasan