Panasonic SMD Resistor, 120Ω, 1210 (3225M), 0.5W ERJP14J121U

Sebelum PPN:
Rp219.900
Spesifikasi
Maximum Operating Temperature (°C)155
Minimum Operating Temperature (°C)-55
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)0.5
Resistance (Ω)120
SeriesERJP14
StandardCar: AEC-Q200
TechnologyThick film
Temperature coefficient±200ppm/°C
Tolerance±5%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
IEC60115-8, JIS C5201-8, EIAK RC-2134. 1210 Type Anti-Surge Resistor, ERJP14 Series - 5%. Panasonic ERJ P14 Anti-Surge Thick Film Chip Resistors consist of a metal glaze thick film resistive element with three layers of electrodes and a protective coating. This construction provides high reliability and allows for reflow and flow soldering. Features and Benefits: AEC-Q200 Qualified, 0.50 W High Power Rating, Anti-Surge, Superior Surge Performance Over Standard Film Resistors. Applications: These chip resistors are AEC-Q200 qualified and can be used in automotive applications.

Ulasan Produk

Tidak ada ulasan