Panasonic SMD Resistor, 120Ω, 1206 (3216M), 0.25W ERJU08F1200V

Sebelum PPN:
Rp189.900
Spesifikasi
Maximum Operating Temperature (°C)155
Minimum Operating Temperature (°C)-55
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)0.25
Resistance (Ω)120
SeriesERJU
TechnologyThick film
Temperature coefficient±100ppm/°C
Tolerance±1%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
1206 Size Anti-Sulfur Resistors, ERJ-U Series. Panasonic ERJ-U anti-sulfur resistors offer high resistance to sulfuration by using an Ag-Pd-based internal electrode. These chip resistors feature a metal glaze thick-film resistive element and three-layer electrodes for high reliability. ERJ-U resistors are ideal for applications exposed to high sulfur environments. Suitable applications include ECUs, navigation systems, DC-DC power supplies, memory modules (SSD, DDR), PCs, and servers. This series is AEC-Q200 qualified and can be used in automotive applications. Features and Benefits: Single chip resistors available in all chip sizes from 0201 to 2512. Space-saving design reduces cost and simplifies installation. Wide range of case sizes and power ratings. Excellent heat dissipation. Available in 0402 and 0603 case sizes, and arrays in 2, 4, and 8 resistor configurations. Wide terminal types (case size 2010) are also available for superior solder joint reliability and power handling characteristics.

Ulasan Produk

Tidak ada ulasan