Panasonic SMD Resistor, 120kΩ, 0402 (1005M), 0.063W ERJ2RKD1203X

Sebelum PPN:
Rp389.900
Spesifikasi
Maximum Operating Temperature (°C)125
Minimum Operating Temperature (°C)-55
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)0.063
Resistance (kΩ)120
SeriesERJ
StandardCar: AEC-Q200
TechnologyThick film
Temperature coefficient±100ppm/°C
Tolerance±0.5%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
IEC60115-8, JIS C5201-8, EIAJ RC-2134B. 0402 Resistor, ERJ2RK Series - 0.5%. Panasonic ERJ 2RK 0402 metal film resistors offer a lightweight and compact solution. These chip resistors feature a triple-layer electrode and a metal glaze thick film resistive element for exceptional reliability. Suitable for flow and reflow soldering. Resistance tolerance: ±1%. Placement machine compatible. AEC-Q200 qualified. Applications. This metal thin film resistor is AEC-Q200 qualified and suitable for automotive applications. Other applications suitable for these general-purpose resistors include computers, instruments, video cameras, watches, pocket calculators, TV tuners, and communications equipment.

Ulasan Produk

Tidak ada ulasan