Panasonic SMD Resistor, 12.1kΩ, 0805 (2012M), 0.125W ERA6AEB1212V

Sebelum PPN:
Rp18.900
Spesifikasi
Maximum Operating Temperature (°C)155
Minimum Operating Temperature (°C)-55
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)0.125
Resistance (kΩ)12.1
SeriesERA
StandardCar: AEC-Q200
TechnologyMetal coating
Temperature coefficient±25ppm/°C
Tolerance±0.1%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
IEC 60115-8, JIS C 5201-8, EIAJ RC-2133A. 0.125 W ERA Series, 0.1%, 25 ppm - Full Reel (1 kΩ to 27 MΩ). Panasonic metal film chip resistors are highly reliable and stable even at high temperatures and humidity. They also offer very high precision with small resistance tolerances and temperature coefficients, and offer high performance characterized by low current noise and excellent nonlinearity.

Ulasan Produk

Tidak ada ulasan