Panasonic SMD Resistor, 12.1kΩ, 0402 (1005M), 0.063W ERA2AEB1212X

Sebelum PPN:
Rp139.900
Spesifikasi
Maximum Operating Temperature (°C)155
Minimum Operating Temperature (°C)-55
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)0.063
Resistance (kΩ)12.1
SeriesERA
StandardCar: AEC-Q200
TechnologyMetal coating
Temperature coefficient±25ppm/°C
Tolerance±0.1%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
IEC 60115-8, JIS C 5201-8, EIAJ RC-2133A. Panasonic ERA Series Size 0402 0.063 W 0.1% 25 ppm Metal Film Chip Resistors. Panasonic's ERA metal film resistors deliver reliable, accurate, and high-performance solutions. ERA surface-mount resistors feature a highly reliable metal film and protective coating on an alumina substrate. These resistors offer stable performance in high-temperature and high-humidity environments. They have an operating temperature range of -55 to +155°C and a maximum of +85°C / 85% RH (rated load). These metal film resistors offer excellent linearity and low current noise, as well as a tight resistance tolerance and temperature coefficient of resistance. AEC-Q200 qualified, 0402 case size, small TCR, tight resistance tolerance, excellent linearity, low current noise, and power rating options from 0.05 to 0.25 W. Applications: ERA surface mount resistors are AEC-Q200 qualified and ideal for automotive applications. ERA resistors can be used in servers. Other applications include battery control and high-quality sound circuits in smartphones and tablets. These metal film resistors are also suitable for industrial applications such as power supplies, mass flow controllers, precision machining equipment, electronic measuring instruments, and industrial robots.

Ulasan Produk

Tidak ada ulasan