Panasonic SMD Resistor, 118Ω, 0603 (1608M), 0.1W ERJ3EKF1180V

Sebelum PPN:
Rp1.299.900
Spesifikasi
Maximum Operating Temperature (°C)155
Minimum Operating Temperature (°C)-55
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)0.1
Resistance (Ω)118
SeriesERJ3EK
TechnologyThick film
Temperature coefficient±100ppm/°C
Tolerance±1%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
IEC60115-8, JIS C5201-8, EIAJ RC-2134B. 0603 Resistor, ERJ3EK Series - 1% (10 to 499 Ω). Panasonic's 3E ERJ precision thick film chip resistors offer a compact and lightweight solution. These chip resistors feature a triple-layer electrode and a metal glaze thick film resistive element for exceptional reliability. Featuring a resistance tolerance as low as ±1%, the ERJ 3E series is compatible with automatic placement machines. This precision resistor is AEC-Q200 qualified and ideal for automotive applications.

Ulasan Produk

Tidak ada ulasan