Panasonic SMD Resistor, 10Ω, 0805 (2012M), 0.1W ERJ6RED10R0V

Sebelum PPN:
Rp159.900
Spesifikasi
Maximum Operating Temperature (°C)125
Minimum Operating Temperature (°C)-55
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)0.1
Resistance (Ω)10
SeriesERJ
StandardCar: AEC-Q200
TechnologyThick film
Temperature coefficient±100ppm/°C
Tolerance±0.5%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
IEC60115-8, JIS C5201-8, EIAK RC-2134B. 0805 Resistor, ERJ6R Series - 0.5%. Panasonic's ERJ 6R chip resistors are compact and lightweight. These highly reliable thick film chip resistors feature a triple-layer electrode and a metal glaze thick film resistive element. Low resistance tolerance. Compatible with both flow and wave soldering. Suitable for use with placement machines. AEC-Q200 qualified. Applications. These chip resistors are AEC-Q200 qualified and suitable for automotive applications.

Ulasan Produk

Tidak ada ulasan