Panasonic SMD Resistor, 107Ω, 0805 (2012M), 0.125W ERJ6ENF1070V

Sebelum PPN:
Rp1.899.900
Spesifikasi
Maximum Operating Temperature (°C)155
Minimum Operating Temperature (°C)-55
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)0.125
Resistance (Ω)107
SeriesERJ
TechnologyThick film
Temperature coefficient±100ppm/°C
Tolerance±1%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
0805 Format Resistor, ERJ6EN Series - 1% (0 to 999 Ω). Panasonic ERJ6EN series 0805 chip resistors feature a reliable metal glaze thick film resistive element and triple-layer electrodes. The ERJ6EN series small, lightweight resistors are compatible with positioning machines and are ideal for both flow and reflow soldering.

Ulasan Produk

Tidak ada ulasan