Panasonic SMD Resistor, 100Ω, 0603 (1608M), 0.1W ERA3AEB101V

Sebelum PPN:
Rp18.900
Spesifikasi
Maximum Operating Temperature (°C)155
Minimum Operating Temperature (°C)-55
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)0.1
Resistance (Ω)100
SeriesERA
StandardCar: AEC-Q200
TechnologyThin film
Temperature coefficient±25ppm/°C
Tolerance±0.1%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
IEC60115-8, JIS C5201-8, EIAJ RC-2133B. Panasonic ERA Series Size 0603 0.1 W 0.1% 25 ppm Metal Film Chip Resistor, 47 -> 976 Ω. Panasonic ERA 3A metal film resistors can be used in high temperature and high humidity It is stable and maintains high accuracy. This series of 0603 chip resistors provides a high performance solution and features excellent non-linearity. AEC-Q200 qualified Low resistance temperature coefficient Small resistance tolerance Excellent linearity and low current noise Rated power option: 0.05 -> 0.25 W. Applications. This metal thin film resistor is AEC-Q200 qualified and suitable for automotive applications It is.

Ulasan Produk

Tidak ada ulasan