Panasonic SMD Resistor, 100kΩ, 0805 (2012M), 0.5W ERJP06F1003V

Sebelum PPN:
Rp31.900
Spesifikasi
Maximum Operating Temperature (°C)155
Minimum Operating Temperature (°C)-55
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)0.5
Resistance (kΩ)100
SeriesERJP06
StandardCar: AEC-Q200
TechnologyThick film
Temperature coefficient±100ppm/°C
Tolerance±1%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
IEC 60115-8, JIS C5201-8, EIAK RC-2134. 0805-type surge-resistant resistor, ERJP06 series - 1% (10 kΩ -> 1 MΩ). Panasonic ERJ P06 surge-resistant thick film chip resistors consist of a metal glaze thick film resistive element with three layers of electrodes and a protective coating. This construction provides high reliability and allows for reflow and flow soldering. AEC-Q200 qualified, 0.50 W high power rating, surge-resistant, superior surge characteristics to standard film resistors. Applications. These chip resistors are AEC-Q200 qualified and can be used in automotive applications.

Ulasan Produk

Tidak ada ulasan