Panasonic SMD Resistor, 100kΩ, 0805 (2012M), 0.25W ERJT06J104V

Sebelum PPN:
Rp27.900
Spesifikasi
Maximum Operating Temperature (°C)155
Minimum Operating Temperature (°C)-55
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)0.25
Resistance (kΩ)100
SeriesERJT06
StandardCar: AEC-Q200
TechnologyThick film
Temperature coefficient±200ppm/°C
Tolerance±5%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
IEC60115-8, JIS C5201-8, EIAJ RC-2134B. 0805 Type Pulse Withstanding Resistor, ERJT06 Series - 5%. Panasonic ERJ T06 Pulse Withstanding Thick Film Chip Resistors consist of three-layer electrodes and a metal glaze thick film resistive element. These chip resistors have optimized trimming specifications and exhibit high pulse characteristics. Highly reliable and suitable for both reflow and flow soldering, these chip resistors are AEC-Q200 qualified. Features and Benefits: Pulse withstanding characteristics, high power rating of 0.25 W, high reliability, and can be used for both reflow and flow soldering. Applications: These chip resistors are AEC-Q200 qualified and can be used for automotive applications.

Ulasan Produk

Tidak ada ulasan