Panasonic SMD Resistor, 100kΩ, 0805 (2012M), 0.125W ERJ6GEYJ104V

Sebelum PPN:
Rp1.699.900
Spesifikasi
Maximum Operating Temperature (°C)155
Minimum Operating Temperature (°C)-55
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)0.125
Resistance (kΩ)100
SeriesERJ6GE
TechnologyThick film
Temperature coefficient±200ppm/°C
Tolerance±5%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
IEC60115-8, JIS C5201-8, EIAJ RC-2134B. 0805 Format Resistor, ERJ6GE Series - 5%. Panasonic ERJ 6GE is a compact, lightweight metal thick film resistor. The ERJ 6GE resistor consists of a triple-layer electrode and a metal glaze thick film resistive element. These metal film resistors are a highly reliable solution housed in an 0805 size case. Suitable for flow/reflow soldering. Resistance tolerance: ±1%. AEC-Q200 qualified. Compatible with placement machines. Applications. This metal thin film resistor is AEC-Q200 qualified and suitable for automotive applications.

Ulasan Produk

Tidak ada ulasan