Panasonic SMD Resistor, 1.6kΩ, 0805 (2012M), 0.125W ERJU06F1601V

Sebelum PPN:
Rp129.900
Spesifikasi
Maximum Operating Temperature (°C)155
Minimum Operating Temperature (°C)-55
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)0.125
Resistance (kΩ)1.6
SeriesERJ
TechnologyThick film
Temperature coefficient±100ppm/°C
Tolerance±1%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
0805 Type Anti-Sulfur Resistors, ERJ-U Series. Panasonic's ERJ U series is a surface-mount, thick-film chip resistor suitable for both reflow and flow soldering. Features and Benefits: The ERJ-U series uses an Ag-Pd-based internal electrode for high resistance to sulfuration. All case sizes from 0201 to 2512 are available. Single chip resistors and arrays are also available in 0402 and 0603 case sizes, as well as high-density, space-saving 2, 4, and 8 resistor configurations. Easy installation and a range of power ratings offer cost savings, making them easy to incorporate into new designs. An optional wide terminal type (case size 2010) improves solder joint reliability and power handling characteristics. High reliability achieved through metal glaze thick-film resistive element and triple-layer electrodes. Suitable for automotive, industrial, factory automation, and power supply applications exposed to high-sulfur environments.

Ulasan Produk

Tidak ada ulasan