Panasonic SMD Resistor, 1.5kΩ, 1210 (3225M), 0.5W ERJP14F1501U

Sebelum PPN:
Rp54.900
Spesifikasi
Maximum Operating Temperature (°C)155
Minimum Operating Temperature (°C)-55
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)0.5
Resistance (kΩ)1.5
SeriesERJP14
StandardCar: AEC-Q200
TechnologyThick film
Temperature coefficient±100ppm/°C
Tolerance±1%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
1210-type surge-resistant resistor, ERJP14 series - 1% (820 Ω -> 10 kΩ). Panasonic ERJ P14 surge-resistant thick film chip resistors consist of a metal glaze thick film resistive element with three layers of electrodes and a protective coating. This construction provides high reliability and allows for reflow and flow soldering. AEC-Q200 qualified, 0.50 W high power rating, surge-resistant, and superior surge characteristics compared to standard film resistors. Applications. These chip resistors are AEC-Q200 qualified and can be used in automotive applications.

Ulasan Produk

Tidak ada ulasan