Panasonic SMD Resistor, 1.33kΩ, 0603 (1608M), 0.1W ERA3AEB1331V

Sebelum PPN:
Rp17.900
Spesifikasi
Maximum Operating Temperature (°C)155
Minimum Operating Temperature (°C)-55
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)0.1
Resistance (kΩ)1.33
SeriesERA
StandardCar: AEC-Q200
TechnologyMetal coating
Temperature coefficient±25ppm/°C
Tolerance±0.1%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
IEC60115-8, JIS C5201-8, EIAJ RC-2133B. Panasonic ERA Series (Size 0603 / 0.1 W / 0.1% / 25 ppm) Metal Film Chip Resistors, 1 to 4.99 kΩ. Panasonic's ERA 3A metal film resistors are stable and maintain high accuracy even in high temperature and humidity environments. This series of 0603 chip resistors provides a high-performance solution and features excellent nonlinearity. AEC-Q200 qualified. Low temperature coefficient of resistance, small resistance tolerance, excellent linearity and low current noise. Power rating options: 0.05 to 0.25 W. Applications: Industrial, Automotive, Power Management, Consumer Electronics, Portable Devices. This metal thin film resistor is AEC-Q200 qualified and suitable for automotive applications.

Ulasan Produk

Tidak ada ulasan