Panasonic SMD Resistor, 1.2MΩ, 0603 (1608M), 0.1W ERJ3GEYJ125V

Sebelum PPN:
Rp749.900
Spesifikasi
Maximum Operating Temperature (°C)155
Minimum Operating Temperature (°C)-55
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)0.1
Resistance (MΩ)1.2
SeriesERJ
TechnologyThick film
Temperature coefficient-400 -> +150ppm/°C
Tolerance±5%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
IEC60115-8, JISC C5201-8, EIAJ RC-2134B. 0603 Format Resistor, ERJ3GEY Series - 5%. The Panasonic ERJ 3GE is a compact, lightweight metal thick film resistor. The ERJ 3GE resistor consists of a triple-layer electrode and a metal glaze thick film resistive element. These chip resistors offer a reliable solution in a 0603 size case. Suitable for flow/reflow soldering. Resistance tolerance: ±1%. Placement machine compatible. AEC-Q200 qualified. Applications. This metal thin film resistor is AEC-Q200 qualified and suitable for automotive applications.

Ulasan Produk

Tidak ada ulasan