Panasonic SMD Resistor, 1.2kΩ, 0805 (2012M), 0.125W ERA6ARB122V

Sebelum PPN:
Rp62.900
Spesifikasi
Maximum Operating Temperature (°C)155
Minimum Operating Temperature (°C)-55
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)0.125
Resistance (kΩ)1.2
SeriesERA
StandardCar: AEC-Q200
TechnologyMetal coating
Temperature coefficient±10ppm/°C
Tolerance±0.1%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
IEC60115-8, JIS C5201-8, EIAJ RC-2133B. Panasonic ERA Series 0.125 W 0.1% 10 ppm Metal Film Chip Resistor. Panasonic's ERA 6A metal film resistors maintain high accuracy and stability even in high-temperature and humid environments. This 0805 chip resistor series delivers high performance. Features and Benefits: AEC-Q200 qualified, low temperature coefficient of resistance, tight resistance tolerance, excellent linearity and low current noise, and a 0.125 W power rating. Applications: This metal film resistor is AEC-Q200 qualified and suitable for automotive applications.

Ulasan Produk

Tidak ada ulasan