Panasonic SMD Resistor, 1.2kΩ, 0603 (1608M), 0.25W ERJPA3F1201V

Sebelum PPN:
Rp139.900
Spesifikasi
Maximum Operating Temperature (°C)155
Minimum Operating Temperature (°C)-55
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)0.25
Resistance (kΩ)1.2
SeriesERJPA3
StandardCar: AEC-Q200
TechnologyThick film
Temperature coefficient±100ppm/°C
Tolerance±1%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
0603 format resistor 0.25 W, ERJPA3 series - 1%, 1 Ω to 2 kΩ. Excellent ESD surge resistance characteristics of standard metal film resistors, ESD rated voltage: 3.0 kV. High reliability, stable circuit operation. Metal-glazed thick film resistive element and 3-layer electrodes. Suitable for both reflow and flow soldering. Space-saving 0603 package size (1.6 x 0.8 x 0.45 mm). Stable resistance control, 100 ppm TCR. Tolerance options: ±0.5%, ±1%, ±5%. TS16949 and AEC-Q200 qualified, suitable for automotive applications, ECUs, power supplies/inverters, strobe lighting, automotive LCD TVs, industrial electronics, lighting, and consumer electronics.

Ulasan Produk

Tidak ada ulasan