Panasonic SMD Resistor, 1.1kΩ, 0603 (1608M), 0.1W ERJ3RBD1101V

Sebelum PPN:
Rp139.900
Spesifikasi
Maximum Operating Temperature (°C)125
Minimum Operating Temperature (°C)-55
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)0.1
Resistance (kΩ)1.1
SeriesERJ
StandardCar: AEC-Q200
TechnologyThick film
Temperature coefficient±50ppm/°C
Tolerance±0.5%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
IEC60115-8, JIS C5201-8, EIAJ RC-2134B. 0603 Type Resistor, ERJ3R Series - 0.5%. Panasonic ERJ 3R 0603 metal film resistors are a lightweight and compact solution. These chip resistors feature a triple-layer electrode and a metal glaze thick film resistive element for exceptional reliability. Suitable for flow and reflow soldering. Resistance tolerance: ±1%. Placement machine compatible. AEC-Q200 qualified. Applications. This metal thin film resistor is AEC-Q200 qualified and suitable for automotive applications. Other suitable applications include computers, various instruments, video cameras, watches, calculators, TV tuners, and communications equipment.

Ulasan Produk

Tidak ada ulasan