Panasonic SMD Resistor, 1.18kΩ, 1206 (3216M), 0.25W ERJ8ENF1181V

Sebelum PPN:
Rp2.799.900
Spesifikasi
Maximum Operating Temperature (°C)155
Minimum Operating Temperature (°C)-55
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)0.25
Resistance (kΩ)1.18
SeriesERJ
TechnologyThick film
Temperature coefficient±100ppm/°C
Tolerance±1%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
IEC60115-8, JIS C 5201-8, EIAJ RC-2134B. 1206 Type Resistor, ERJ8EN Series - 1%. Panasonic's ERJ8EN precision resistors are constructed with a thick film element with three-layer electrodes and a metal glaze resistive body. They are lightweight, compact, and highly reliable chip resistors with low resistance. ERJ8EN chip resistors are compatible with reflow and flow soldering, allowing them to be used with automatic mounting machines. Applications. These chip resistors are AEC-Q200 qualified and suitable for automotive applications.

Ulasan Produk

Tidak ada ulasan