Panasonic SMD Resistor, 1.13MΩ, 1206 (3216M), 0.25W ERJ8ENF1134V

Sebelum PPN:
Rp3.399.900
Spesifikasi
Maximum Operating Temperature (°C)155
Minimum Operating Temperature (°C)-55
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)0.25
Resistance (MΩ)1.13
SeriesERJ
TechnologyThick film
Temperature coefficient±100ppm/°C
Tolerance±1%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
IEC60115-8, JIS C5201-8, EIAJ RC-2134B. 1206 Type Resistor, ERJ8EN Series - 1% (5 kΩ -> 2.2 MkΩ). Panasonic's ERJ8EN precision resistors are constructed with a triple-layer electrode and a metal glaze thick film resistive element. These chip resistors offer a lightweight, compact design, tight resistance tolerance, and a reliable solution. ERJ8EN chip resistors are compatible with both reflow and flow soldering and are compatible with automatic placement machines. Product Application Information. These chip resistors are AEC-Q200 qualified and ideal for use in automotive applications.

Ulasan Produk

Tidak ada ulasan